5260 - 4" 90D LT Conn

T&B Ind Fitting

  • $820.71 (Each)
  • $820.71 (Each)

  • $82,070.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5260
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5260
Description
4" 90D LT Conn
Liquidtight Conduit Fitting, 90 Degree 4 Inch, Non-Insulated Malleable Iron
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210052601 / 00786210052601
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$820.71 (Each)
Carton
$820.71 (Each)
Resources
Images
 
 
5260 - Small Image
 
5260 - Large Image
Attachments
 
 
5260 - Specification Sheet
Other Links
 
 
5260 - Other
 
5260 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
4 INCH
Descriptions
Description
4" 90D LT CONN
Long Description
Liquidtight Conduit Fitting, 90 Degree 4 Inch, Non-Insulated Malleable Iron
extra long description
ABB 5260 4 INCH NON-INSUL 90 DEG LT
Product Type
4 Inch Non-Insul 90 Deg LT Conn
Manufacturer Information
Manufacturers Part Number
5260
Brand
T&B Ind Fitting
GTIN
00786210052601
UPC
786210052601
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-90 Degree
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat