5262 - 1/2" LT Sealing Gasket

T&B Ind Fitting

  • $3.74 (Each)
  • $3.74 (Each)

  • $186.96 (Per 50)

  • $373.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5262
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5262
Description
1/2" LT Sealing Gasket
Liquidtight Sealing Gasket, 1/2 Inch, With 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
786210052625 / 5414363075516 / 00786210052625
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.74 (Each)
Carton
$186.96 (Per 50)
Standard Packaging
$373.91 (Per 100)
Resources
Images
 
 
5262 - Small Image
 
5262 - Large Image
 
5262 - Large Image
 
5262 - Large Image
 
5262 - Large Image
360 Images
 
 
5262 - 360 Image
Other Links
 
 
5262 - Other
Attachments
 
 
5262 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Dimensions and Weight
Thickness
11/64 in
Descriptions
Description
1/2" LT SEALING GASKET
Product Type
Ring, Sealing 1/2 Rubber W/STL
extra long description
ABB 5262 RING,SEALING 1/2 RUBBER W/
Long Description
Liquidtight Sealing Gasket, 1/2 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Additional Information
outside diameter
1-5/32 in
Manufacturer Information
Manufacturers Part Number
5262
Brand
T&B Ind Fitting
GTIN
00786210052625
UPC
786210052625
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Liquidtight Sealing Gasket
Packaging
Weight per each
0.008
Carton
50
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat