5263 - 3/4" LT Sealing Gasket

T&B Ind Fitting

  • $5.06 (Each)
  • $5.06 (Each)

  • $126.49 (Per 25)

  • $252.98 (Per 50)

  • $505.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5263
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5263
Description
3/4" LT Sealing Gasket
Liquidtight Sealing Gasket, 3/4 Inch, With 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
786210052632 / 5414363075523 / 00786210052632
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$126.49 (Per 25)
Standard Packaging
$252.98 (Per 50)
Resources
Images
 
 
5263 - Small Image
 
5263 - Large Image
 
5263 - Large Image
 
5263 - Large Image
360 Images
 
 
5263 - 360 Image
Attachments
 
 
5263 - Specification Sheet
Other Links
 
 
5263 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Dimensions and Weight
Thickness
3/16 in
Descriptions
Description
3/4" LT SEALING GASKET
Product Type
Ring, Sealing -3/4 Rubber W/STL
extra long description
ABB 5263 RING,SEALING -3/4 RUBBER W
Long Description
Liquidtight Sealing Gasket, 3/4 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Additional Information
outside diameter
1-1/2 in
Manufacturer Information
Manufacturers Part Number
5263
Brand
T&B Ind Fitting
GTIN
00786210052632
UPC
786210052632
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Liquidtight Sealing Gasket
Packaging
Weight per each
0.016
Carton
25
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat