5264 - 1" LT Sealing Ring

T&B Ind Fitting

  • $6.05 (Each)
  • $6.05 (Each)

  • $151.28 (Per 25)

  • $605.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5264
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5264
Description
1" LT Sealing Ring
Liquidtight Sealing Gasket, 1 Inch, With 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
786210052649 / 5414363075530 / 00786210052649
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.05 (Each)
Carton
$151.28 (Per 25)
Resources
Images
 
 
5264 - Small Image
 
5264 - Large Image
 
5264 - Large Image
 
5264 - Large Image
360 Images
 
 
5264 - 360 Image
Attachments
 
 
5264 - Specification Sheet
Other Links
 
 
5264 - Other
Features
Material
316 Stainless Steel
Dimensions and Weight
Thickness
3/16 in
Descriptions
Description
1" LT SEALING RING
extra long description
ABB 5264 SEALING RING W/ S.STL RETA
Product Type
Sealing Ring W/ S.STL Retainer
Long Description
Liquidtight Sealing Gasket, 1 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Additional Information
outside diameter
1-3/4 in
Manufacturer Information
Manufacturers Part Number
5264
Brand
T&B Ind Fitting
GTIN
00786210052649
UPC
786210052649
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight Sealing Gasket
Packaging
Weight per each
0.018
Carton
25
You must have an account to view stock levels
These alternate items can be purchased instead of 5264.
Jump To:

Cross Referenced

These items are similar to 5264 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STG100 Appleton Electric 00781381684101
SR100 Bridgeport Fittings 00781747404923
SG3 Eaton Crouse-Hinds 00784564220035
KOR3 Killark n/a
4QG100 O-Z Gedney n/a
20509003 Raco n/a
2454 Raco 00050169024546
5264 Thomas & Betts 00786210052649
There were no add-on items found for 5264.

* All prices subject to change.