5265 - 1-1/4" LT Sealing Ring

T&B Ind Fitting

  • $10.63 (Each)
  • $10.63 (Each)

  • $53.16 (Per 5)

  • $1,063.18 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5265
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5265
Description
1-1/4" LT Sealing Ring
Liquidtight Sealing Gasket, 1-1/4 Inch, With 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
786210052656 / 5414363075547 / 00786210052656
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.63 (Each)
Carton
$53.16 (Per 5)
Resources
Images
 
 
5265 - Small Image
 
5265 - Large Image
360 Images
 
 
5265 - 360 Image
Attachments
 
 
5265 - Specification Sheet
Other Links
 
 
5265 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Dimensions and Weight
Thickness
7/32 in
Descriptions
extra long description
ABB 5265 RING,SEALING-1-1/4 RUBBER
Description
1-1/4" LT SEALING RING
Product Type
Ring, Sealing-1-1/4 Rubber W/ST
Long Description
Liquidtight Sealing Gasket, 1-1/4 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Additional Information
outside diameter
2-5/32 in
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5265
GTIN
00786210052656
UPC
786210052656
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Liquidtight Sealing Gasket
Packaging
Weight per each
0.025
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat