5266 - 1-1/2" LT Sealing Ring

T&B Ind Fitting

  • $12.80 (Each)
  • $12.80 (Each)

  • $64.01 (Per 5)

  • $320.04 (Per 25)

  • $1,280.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5266
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5266
Description
1-1/2" LT Sealing Ring
Liquidtight Sealing Gasket, 1-1/2 Inch, With 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
786210052663 / 5414363075554 / 00786210052663
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.80 (Each)
Carton
$64.01 (Per 5)
Standard Packaging
$320.04 (Per 25)
Resources
Images
 
 
5266 - Small Image
 
5266 - Large Image
360 Images
 
 
5266 - 360 Image
Attachments
 
 
5266 - Specification Sheet
Other Links
 
 
5266 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
316 Stainless Steel
Dimensions and Weight
Thickness
15/64 in
Descriptions
Product Type
Ring Sealing 1 1/2 Rubber W/ST
Description
1-1/2" LT SEALING RING
extra long description
ABB 5266 RING SEALING 1 1/2 RUBBER
Long Description
Liquidtight Sealing Gasket, 1-1/2 Inch, with 316 Stainless Steel Retainer Ring and Thermoplastic Molded Seals
Additional Information
outside diameter
2-7/16 in
Manufacturer Information
Manufacturers Part Number
5266
Brand
T&B Ind Fitting
GTIN
00786210052663
UPC
786210052663
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight Sealing Gasket
Packaging
Weight per each
0.03
Carton
5
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat