52C00 - 4SQ, 2G FLT DVC RNG

Steel City

  • $2.72 (Each)
  • $2.72 (Each)

  • $68.08 (Per 25)

  • $272.31 (Per 100)

In-Stock: 556 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52C00
Manufacturer
Steel City
Manufacturer's Part Number
52 C 00
Description
4SQ, 2G FLT DVC RNG
Square Device Cover, Steel, Pre-Galvanized, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.105 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991137859 / 5415022284751 / 00785991137859
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.72 (Each)
Carton
$68.08 (Per 25)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
556
Resources
Images
 
 
52C00 - Small Image
 
52C00 - Large Image
 
52C00 - Large Image
Other Links
 
 
52C00 - Other
Attachments
 
 
52C00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
101.6 mm
Size
4 Inches
Width
101.6 mm
Descriptions
Description
4SQ, 2G FLT DVC RNG
Extra Long Description
TB 52 C 00 4SQ RNG 2G, FLAT
Features
Two Gang Square Device Cover, 4 Inch Square, Pre-Galvanized Steel, Flat.
Long Description
Square Device Cover, Steel, Pre-Galvanized, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.105 lb/EA
Product Type
Square Device Cover
Short Description
Square Device Cover, Steel, Pre-Galvanized, 2 Gang
Additional Information
For Use With
Square Boxes
Knockouts
0
Made In USA
yes
Mounting Type
Surface Mount
Number Of Outlet
2
Package Quantity
25 CT
Standards Met
UL E2969
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52 C 00
Sub Brand
Steel City
GTIN
00785991137859
UPC
785991137859
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.105 lb/EA
Weight per each
0.105
Carton
25
Uses, Certifications, and Standards
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat