52C1 - 4SQ BLNK FLT BX CVR

Steel City

  • $1.13 (Each)
  • $1.13 (Each)

  • $56.56 (Per 50)

  • $113.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52C1
Manufacturer
Steel City
Manufacturer's Part Number
52 C 1
Description
4SQ BLNK FLT BX CVR
Box Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.29 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991137903 / 5415022284768 / 00785991137903
Weight per unit
0.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Carton
$56.56 (Per 50)
Resources
Images
 
 
52C1 - Small Image
 
52C1 - Large Image
 
52C1 - Large Image
 
52C1 - Large Image
 
52C1 - Large Image
360 Images
 
 
52C1 - 360 Image
Attachments
 
 
52C1 - Specification Sheet
Brochures
 
 
52C1 - Brochure
Other Links
 
 
52C1 - Other
 
52C1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Size
4 Inches
Descriptions
Product Type
Box Cover
Description
4SQ BLNK FLT BX CVR
Long Description
Box Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.29 lb/EA
Features
Square Box Cover, 4 Inch Square, Pre-Galvanized Steel, Flat and Blank.
Short Description
Box Cover, Steel, Pre-Galvanized, Silver, 4-11/15" Square
extra long description
ABB 52 C 1 4SQ CVR, FLAT, BLANK
Additional Information
Standards Met
UL E2969
package quantity
50 CT
Made in USA
yes
for use with
Square Boxes
Mounting Type
Surface Mount
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52 C 1
sub brand
Steel City
GTIN
00785991137903
UPC
785991137903
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.29 lb/EA
Weight per each
0.285
Carton
50
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat