52C2025 - 4SQ, 2G, 1/4" RSD DVC RNG

Steel City

  • $3.47 (Each)
  • $3.47 (Each)

  • $86.74 (Per 25)

  • $346.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52C2025
Manufacturer
Steel City
Manufacturer's Part Number
52C20-25
Description
4SQ, 2G, 1/4" RSD DVC RNG
Two Gang Square Device Cover, 2.3 Cubic Inches, 4 Inch Square X 1/4 Inch Raised, Pre-Galvanized Steel, For Use With Dry Wall
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991139105 / 5415022443325 / 00785991139105
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.47 (Each)
Carton
$86.74 (Per 25)
Resources
Images
 
 
52C2025 - Small Image
 
52C2025 - Large Image
Attachments
 
 
52C2025 - Specification Sheet
Other Links
 
 
52C2025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
Description
4SQ, 2G,1/4" RSD DVC RNG
Product Type
4SQ RNG 2G, 1/4IN RSD, 2.3cu
extra long description
ABB 52C20-25 4SQ RNG 2G, 1/4IN RSD,
Long Description
Two Gang Square Device Cover, 2.3 Cubic Inches, 4 Inch Square x 1/4 Inch Raised, Pre-Galvanized Steel, For use with Dry Wall
Additional Information
Knockouts
0
number of outlet
2
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52C20-25
GTIN
00785991139105
UPC
785991139105
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.14
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
Application
For use with drywall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat