52C21 - 4SQ, 2G, 1-1/4" RSD DVC RNG

Steel City

  • $5.96 (Each)
  • $5.96 (Each)

  • $148.88 (Per 25)

  • $595.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52C21
Manufacturer
Steel City
Manufacturer's Part Number
52 C 21
Description
4SQ, 2G, 1-1/4" RSD DVC RNG
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991139150 / 00785991139150
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.96 (Each)
Carton
$148.88 (Per 25)
Resources
360 Images
 
 
52C21 - 360 Image
Images
 
 
52C21 - Small Image
 
52C21 - Large Image
 
52C21 - Large Image
 
52C21 - Large Image
 
52C21 - Large Image
 
52C21 - Large Image
Other Links
 
 
52C21 - Other
Attachments
 
 
52C21 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Width
101.6 mm
Length
101.6 mm
Size
4 Inches
Descriptions
Description
4SQ, 2G, 1-1/4" RSD DVC RNG
Product Type
Square Device Cover
Long Description
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.38 lb/EA
Features
Two Gang Square Device Cover, 15 Cubic Inches, 4 Inch Square x 1-1/4 Inch Raised, Pre-Galvanized Steel.
Short Description
4" Square Device Cover, 2 Gang, Steel, Pre-Galvanized, Silver, 3/4" Raised
extra long description
ABB 52 C 21 4SQ RNG 2G, 1-1/4IN RSD
Additional Information
for use with
Square Boxes
Mounting Type
Surface Mount
Standards Met
UL E2969
package quantity
25 CT
Made in USA
yes
Knockouts
0
number of outlet
2
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52 C 21
sub brand
Steel City
GTIN
00785991139150
UPC
785991139150
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.38 lb/EA
Weight per each
0.375
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat