52C334 - 4SQ, 3/4" RSD Rndopnw/Ers CVR

Steel City

  • $4.32 (Each)
  • $4.32 (Each)

  • $108.09 (Per 25)

  • $432.36 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52C334
Manufacturer
Steel City
Manufacturer's Part Number
52 C 3 3/4
Description
4SQ, 3/4" RSD Rndopnw/Ers CVR
Square Box Cover, 4 Inch Square X 3/4 Inch Raised, Pre-Galvanized Steel, Center Blanked With Tapped Ears On 2-23/32 Inches Centers
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991138207 / 5415022443271 / 00785991138207
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.32 (Each)
Carton
$108.09 (Per 25)
Resources
Images
 
 
52C334 - Small Image
 
52C334 - Large Image
Other Links
 
 
52C334 - Other
Attachments
 
 
52C334 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
extra long description
ABB 52 C 3 3/4 SQ BOX CVR 4X3/4IN R
Product Type
SQ Box CVR 4X3/4IN RSD Pregalv STL
Description
4SQ, 3/4" RSD RNDOPNW/ERS CVR
Long Description
Square Box Cover, 4 Inch Square x 3/4 Inch Raised, Pre-Galvanized Steel, Center Blanked with Tapped Ears on 2-23/32 Inches Centers
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
52 C 3 3/4
Brand
Steel City
GTIN
00785991138207
UPC
785991138207
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.25
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat