52C4912 - 4SQ, 1G, 1/2" RSD Tile CVR

Steel City

  • $5.49 (Each)
  • $5.49 (Each)

  • $274.33 (Per 50)

  • $548.66 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52C4912
Manufacturer
Steel City
Manufacturer's Part Number
52 C 49 1/2
Description
4SQ, 1G, 1/2" RSD Tile CVR
Single Gang Square-Cut Tile Wall Cover, 3.5 Cubic Inches, 4 Inch Square X 1/2 Inch Raised, Pre-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991140002 / 00785991140002
Weight per unit
0.248 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.49 (Each)
Carton
$274.33 (Per 50)
Resources
360 Images
 
 
52C4912 - 360 Image
Images
 
 
52C4912 - Small Image
 
52C4912 - Large Image
 
52C4912 - Large Image
 
52C4912 - Large Image
Other Links
 
 
52C4912 - Other
Attachments
 
 
52C4912 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
Description
4SQ, 1G, 1/2" RSD TILE CVR
Product Type
4SQ Tile CVR 1G 3.5CU 1/2 RSD
extra long description
ABB 52 C 49 1/2 4SQ TILE CVR 1G 3.5
Long Description
Single Gang Square-Cut Tile Wall Cover, 3.5 Cubic Inches, 4 Inch Square x 1/2 Inch Raised, Pre-Galvanized Steel
Additional Information
Knockouts
0
number of outlet
1
Manufacturer Information
Manufacturers Part Number
52 C 49 1/2
Brand
Steel City
GTIN
00785991140002
UPC
785991140002
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.248
Carton
50
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat