52C51225 - 4SQ, 1G, 2" RSD Tile CVR

Steel City

  • $7.13 (Each)
  • $7.13 (Each)

  • $178.23 (Per 25)

  • $712.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52C51225
Manufacturer
Steel City
Manufacturer's Part Number
52C512-25
Description
4SQ, 1G, 2" RSD Tile CVR
Single Gang Square-Cut Tile Wall Cover, 14.8 Cubic Inches, 4 Inch Square X 2 Inch Raised, Pre-Galvanized Steel, Pack Of 25
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991140255 / 00785991140255
Weight per unit
0.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.13 (Each)
Carton
$178.23 (Per 25)
Resources
Images
 
 
52C51225 - Small Image
 
52C51225 - Large Image
Attachments
 
 
52C51225 - Specification Sheet
Other Links
 
 
52C51225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
Description
4SQ, 1G, 2" RSD TILE CVR
Product Type
4SQ Tile CVR 1G, 2IN RSD, 14.8cu
extra long description
ABB 52C512-25 4SQ TILE CVR 1G, 2IN
Long Description
Single Gang Square-Cut Tile Wall Cover, 14.8 Cubic Inches, 4 Inch Square x 2 Inch Raised, Pre-Galvanized Steel, pack of 25
Additional Information
number of outlet
1
Knockouts
0
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52C512-25
GTIN
00785991140255
UPC
785991140255
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.565
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat