52C52114 - 4SQ, 2G, 1-1/4" Rise Tile CVR

Steel City

  • $14.01 (Each)
  • $14.01 (Each)

  • $140.14 (Per 10)

  • $1,401.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52C52114
Manufacturer
Steel City
Manufacturer's Part Number
52 C 52 1 1/4
Description
4SQ, 2G, 1-1/4" Rise Tile CVR
Two Gang Square-Cut Tile Wall Cover, 15.5 Cubic Inches, 4 Inch Square X 1-1/4 Inch Raised, Pre-Galvanized Steel, Square Corners Facilitate Tile Installation
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991140507 / 00785991140507
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.01 (Each)
Carton
$140.14 (Per 10)
Resources
360 Images
 
 
52C52114 - 360 Image
Images
 
 
52C52114 - Small Image
 
52C52114 - Large Image
 
52C52114 - Large Image
 
52C52114 - Large Image
 
52C52114 - Large Image
Other Links
 
 
52C52114 - Other
Attachments
 
 
52C52114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
Product Type
4SQ Tile CVR 2G 15.5CU 1-1/4 RSD
Description
4SQ, 2G, 1-1/4" RISE TILE CVR
Long Description
Two Gang Square-Cut Tile Wall Cover, 15.5 Cubic Inches, 4 Inch Square x 1-1/4 Inch Raised, Pre-Galvanized Steel, Square Corners Facilitate Tile Installation
extra long description
ABB 52 C 52 1 1/4 4SQ TILE CVR 2G 1
Additional Information
Knockouts
0
number of outlet
2
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52 C 52 1 1/4
GTIN
00785991140507
UPC
785991140507
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.385
Carton
10
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat