52C62 - 4SQ, 1G, 1/4" RSD DVC RNG

Steel City

  • $1.90 (Each)
  • $1.90 (Each)

  • $47.60 (Per 25)

  • $190.41 (Per 100)

In-Stock: 182 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52C62
Manufacturer
Steel City
Manufacturer's Part Number
52 C 62
Description
4SQ, 1G, 1/4" RSD DVC RNG
One Gang Square Device Cover, 1.5 Cubic Inches, 4 Inch Square X 1/4 Inch Raised, Pre-Galvanized Steel, Keyed For Plaster
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991140705 / 5415022284119 / 00785991140705
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.90 (Each)
Carton
$47.60 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
182
Resources
Images
 
 
52C62 - Small Image
 
52C62 - Large Image
Other Links
 
 
52C62 - Other
Attachments
 
 
52C62 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
Description
4SQ, 1G, 1/4" RSD DVC RNG
extra long description
ABB 52 C 62 4SQ RNG 1G, 1/4IN RSD,
Product Type
4SQ RNG 1G, 1/4IN RSD, 1.5cu
Long Description
One Gang Square Device Cover, 1.5 Cubic Inches, 4 Inch Square x 1/4 Inch Raised, Pre-Galvanized Steel, Keyed for Plaster
Additional Information
Knockouts
0
number of outlet
1
Manufacturer Information
Manufacturers Part Number
52 C 62
Brand
Steel City
GTIN
00785991140705
UPC
785991140705
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight per each
0.205
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 182

Location search:

* All prices subject to change.

Begin Live Chat