52CADJ - 1G Adj Mud Ring

Steel City

  • $24.74 (Each)
  • $24.74 (Each)

  • $618.44 (Per 25)

  • $2,473.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52CADJ
Manufacturer
Steel City
Manufacturer's Part Number
52CADJ
Description
1G Adj Mud Ring
Single Gang Adjustable Mud Ring, Adjusts From 1/2 Inch to 1-1/2 Inch, Pre-Galvanized Steel, For Use With 4 Inch Square Boxes
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
785991044546 / 00785991044546
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.74 (Each)
Carton
$618.44 (Per 25)
Resources
Images
 
 
52CADJ - Small Image
 
52CADJ - Large Image
 
52CADJ - Large Image
 
52CADJ - Large Image
 
52CADJ - Large Image
360 Images
 
 
52CADJ - 360 Image
Attachments
 
 
52CADJ - Specification Sheet
Brochures
 
 
52CADJ - Brochure
Other Links
 
 
52CADJ - Other
 
52CADJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Length x 4 Inches Width
Descriptions
Product Type
Adj Mud Ring 1/2IN to 1 1/2in
Description
1G ADJ MUD RING
Long Description
Single Gang Adjustable Mud Ring, Adjusts from 1/2 Inch to 1-1/2 Inch, Pre-Galvanized Steel, For use with 4 Inch Square Boxes
Special Features
Patent-pending design, rugged steel construction similar to standard mud ring but with greater flexibility
extra long description
ABB 52CADJ ADJ MUD RING 1/2IN TO 1
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
Knockouts
0
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52CADJ
GTIN
00785991044546
UPC
785991044546
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Adjustable Covers
Packaging
Weight per each
0.48
Carton
25
Uses, Certifications, and Standards
Application
Outside firewalls in hotel, casino and residential high-rise structures, ceramic tile walls and any other application in which a stud-mounted box and mud ring may require depth adjustment prior to final trim work
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat