52CADJ1612 - 3/4' - 1 1/2" 1G Adjstbl Mud Ring Pre-Galv Steel

Steel City

  • $16.75 (Each)
  • $16.75 (Each)

  • $418.79 (Per 25)

  • $1,675.16 (Per 100)

In-Stock: 490 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52CADJ1612
Manufacturer
Steel City
Manufacturer's Part Number
52CADJ1612
Description
3/4' - 1 1/2" 1G Adjstbl Mud Ring Pre-Galv Steel
Single-Gang Adjustable Mud Ring. Adjusts From 3/4 In to 1-1/2 In. Pre-Galvanized Steel, For Use With 4 In Square Boxes.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
782980010254 / 00782980010254
Weight per unit
0.462 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.75 (Each)
Carton
$418.79 (Per 25)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
490
Resources
Other Links
 
 
52CADJ1612 - Other
Images
 
 
52CADJ1612 - Small Image
 
52CADJ1612 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Depth
3/4 in to 1-1/2 in depth
Descriptions
Description
3/4' - 1 1/2" 1G ADJSTBL MUD RING PRE-GALV STEEL
Extra Long Description
TB 52CADJ1612 SINGLE GANG ADJ MUD R
Long Description
Single-gang adjustable mud ring. Adjusts from 3/4 in to 1-1/2 in. Pre-galvanized steel, for use with 4 in square boxes.
Product Type
Single Gang Adj Mud Ring Deep
Special Features
The most recent design allows an easy and quick adjustment for a perfect installation. Adjustment screws are accessible after device is in place for easy fine tuning
Additional Information
Number Of Outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52CADJ1612
GTIN
00782980010254
UPC
782980010254
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Adjustable mud ring
Packaging
Weight per each
0.462
Carton
25
Uses, Certifications, and Standards
Application
Ideal solution for constructions where drywall depth often varies
Standard
CULUS, UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 490

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
394 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat