52CADJ2 - 2 Gang Ajustable Mud Ring

Steel City

  • $19.97 (Each)
  • $19.97 (Each)

  • $399.35 (Per 20)

  • $1,996.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52CADJ2
Manufacturer
Steel City
Manufacturer's Part Number
52CADJ2
Description
2 Gang Ajustable Mud Ring
Two Gang Adjustable Mud Ring, Adjusts From 1/2 Inch to 1-1/2 Inch, Pre-Galvanized Steel, For Use With 4 Inch Square Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
785991048605 / 00785991048605
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.97 (Each)
Carton
$399.35 (Per 20)
Resources
Images
 
 
52CADJ2 - Small Image
 
52CADJ2 - Large Image
 
52CADJ2 - Large Image
 
52CADJ2 - Large Image
360 Images
 
 
52CADJ2 - 360 Image
Attachments
 
 
52CADJ2 - Specification Sheet
Brochures
 
 
52CADJ2 - Brochure
Other Links
 
 
52CADJ2 - Other
 
52CADJ2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Length x 4 Inches Width
Descriptions
Description
2 GANG AJUSTABLE MUD RING
Long Description
Two Gang Adjustable Mud Ring, Adjusts from 1/2 Inch to 1-1/2 Inch, Pre-Galvanized Steel, For use with 4 Inch Square Boxes
Special Features
Patent-pending design, rugged steel construction similar to standard mud ring but with greater flexibility
Product Type
2 Gang Ajustable Mud Ring
extra long description
ABB 52CADJ2 2 GANG AJUSTABLE MUD RI
Additional Information
Knockouts
0
number of outlet
2
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52CADJ2
GTIN
00785991048605
UPC
785991048605
Taxonomies, Classifications, and Categories
Type
Adjustable Covers
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.5
Carton
20
Uses, Certifications, and Standards
Application
Outside firewalls in hotel, casino and residential high-rise structures, ceramic tile walls and any other application in which a stud-mounted box and mud ring may require depth adjustment prior to final trim work
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat