52CADJ2 - 2 Gang Ajustable Mud Ring

Steel City

  • $23.32 (Each)
  • $23.32 (Each)

  • $466.49 (Per 20)

  • $2,332.43 (Per 100)

In-Stock: 33 available at other locations ( find a store with stock)
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
52CADJ2
Manufacturer
Steel City
Manufacturer's Part Number
52CADJ2
Description
2 Gang Ajustable Mud Ring
Two Gang Adjustable Mud Ring, Adjusts From 1/2 Inch to 1-1/2 Inch, Pre-Galvanized Steel, For Use With 4 Inch Square Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
785991048605 / 00785991048605
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.32 (Each)
Carton
$466.49 (Per 20)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
33
Resources
360 Images
 
 
52CADJ2 - 360 Image
Images
 
 
52CADJ2 - Small Image
 
52CADJ2 - Large Image
 
52CADJ2 - Large Image
 
52CADJ2 - Large Image
Other Links
 
 
52CADJ2 - Other
 
52CADJ2 - Other
Attachments
 
 
52CADJ2 - Specification Sheet
Brochures
 
 
52CADJ2 - Brochure
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Length x 4 Inches Width
Descriptions
Description
2 GANG AJUSTABLE MUD RING
Extra Long Description
TB 52CADJ2 2 GANG AJUSTABLE MUD RIN
Long Description
Two Gang Adjustable Mud Ring, Adjusts from 1/2 Inch to 1-1/2 Inch, Pre-Galvanized Steel, For use with 4 Inch Square Boxes
Product Type
2 Gang Ajustable Mud Ring
Special Features
Patent-pending design, rugged steel construction similar to standard mud ring but with greater flexibility
Additional Information
Knockouts
0
Number Of Outlet
2
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52CADJ2
GTIN
00785991048605
UPC
785991048605
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Adjustable Covers
Packaging
Weight per each
0.5
Carton
20
Uses, Certifications, and Standards
Application
Outside firewalls in hotel, casino and residential high-rise structures, ceramic tile walls and any other application in which a stud-mounted box and mud ring may require depth adjustment prior to final trim work
Standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
4 View Store
Lubbock
11 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 52CADJ2.
Jump To:

Similar Items

Similar items are close alternatives to 52CADJ2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat