52CMD1858 - 2G 5/8 Raised 2G Box

Steel City

  • $12.15 (Each)
  • $12.15 (Each)

  • $303.79 (Per 25)

  • $1,215.15 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52CMD1858
Manufacturer
Steel City
Manufacturer's Part Number
52CMD18-5/8
Description
2G 5/8 Raised 2G Box
Two Gang Box Support Cover, 7.3 Cubic Inches, 4 Inch Square X 5/8 Inch Raised, Pre-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991026382 / 00785991026382
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.15 (Each)
Carton
$303.79 (Per 25)
Resources
Images
 
 
52CMD1858 - Small Image
 
52CMD1858 - Large Image
Other Links
 
 
52CMD1858 - Other
Attachments
 
 
52CMD1858 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
extra long description
ABB 52CMD18-5/8 5/8IN DEEP TWO DEVI
Product Type
5/8IN Deep Two Device Support Cover
Description
2G 5/8 RAISED 2G BOX
Long Description
Two Gang Box Support Cover, 7.3 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel
Additional Information
Knockouts
0
number of outlet
2
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
52CMD18-5/8
GTIN
00785991026382
UPC
785991026382
Taxonomies, Classifications, and Categories
Type
Outlet Box Covers
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.36
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat