52PD1 - 2G 4"<1"Rise Divider

Steel City

  • $8.99 (Each)
  • $8.99 (Each)

  • $224.86 (Per 25)

  • $899.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
52PD1
Manufacturer
Steel City
Manufacturer's Part Number
52 PD 1
Description
2G 4"<1"Rise Divider
Two Gang Square Box Partition, 4 Inch Square X 2-1/8 Inches Deep, Pre-Galvanized Steel, For 2-1/8 Inch Deep Box With Square-Cut Tile Wall Two-Device 1/2 Inch, 3/4 Inch, and 1 Inch Covers
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121322 - Electrical box partition
UPC/GTIN
785991140804 / 00785991140804
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Carton
$224.86 (Per 25)
Resources
360 Images
 
 
52PD1 - 360 Image
Images
 
 
52PD1 - Large Image
 
52PD1 - Small Image
 
52PD1 - Large Image
 
52PD1 - Large Image
Other Links
 
 
52PD1 - Other
Attachments
 
 
52PD1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Height
2-1/8 in
Length
4 in
Width
4 in
Descriptions
Description
2G 4"<1"RISE DIVIDER
Product Type
2GNG SQ Box Partn 2-1/8IN 1/2-1 CVR
Long Description
Two Gang Square Box Partition, 4 Inch Square x 2-1/8 Inches Deep, Pre-Galvanized Steel, For 2-1/8 Inch Deep Box with Square-Cut Tile Wall Two-Device 1/2 Inch, 3/4 Inch, and 1 Inch Covers
extra long description
ABB 52 PD 1 2GNG SQ BOX PARTN 2-1/8
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
52 PD 1
Brand
Steel City
GTIN
00785991140804
UPC
785991140804
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Box Partitions
Packaging
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
Application
For use with a two device square cut tile wall cover, 1/2 inch, 3/4 inch or 1 inch raised
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat