531511234 - 4SQ, 1-1/2D Ext RNG, 1/2&3/4ko

Steel City

  • $5.47 (Each)
  • $5.47 (Each)

  • $273.70 (Per 50)

  • $547.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
531511234
Manufacturer
Steel City
Manufacturer's Part Number
53151 1/2 3/4
Description
4SQ, 1-1/2D Ext RNG, 1/2&3/4ko
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, 0.44 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
785991167801 / 5415022284829 / 00785991167801
Weight per unit
0.443 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.47 (Each)
Carton
$273.70 (Per 50)
Resources
Images
 
 
531511234 - Small Image
 
531511234 - Large Image
 
531511234 - Large Image
Other Links
 
 
531511234 - Other
Attachments
 
 
531511234 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Size
4 Inches Length x 4 Inches Width x 1-1/2 Inches Depth
Descriptions
Description
4SQ,1-1/2D EXT RNG,1/2&3/4KO
Product Type
Square Box Extension Ring
Long Description
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, 0.44 lb/EA
Short Description
4" Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 1-1/2" Deep, 1/2" and 3/4" KO
Features
Square Box Extension Ring, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel.
extra long description
ABB 53151 1/2 3/4 4INSQ EXTRING,STL
Additional Information
for use with
Square Boxes
Standards Met
UL E2969
package quantity
50 CT
Made in USA
yes
number of outlet
1
Knockouts
12
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
53151 1/2 3/4
sub brand
Steel City
GTIN
00785991167801
UPC
785991167801
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Extension Rings
Packaging
Weight
0.44 lb/EA
Weight per each
0.443
Carton
50
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat