5315134 - 4"Ext Ring 3/4ko

Steel City

  • $8.46 (Each)
  • $8.46 (Each)

  • $211.41 (Per 25)

  • $845.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5315134
Manufacturer
Steel City
Manufacturer's Part Number
53151 3/4
Description
4"Ext Ring 3/4ko
Square Box Extension Ring, 21 Cubic Inches, 4 Inch Square X 1-1/2 Inch Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
785991167856 / 5415022327168 / 00785991167856
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.46 (Each)
Carton
$211.41 (Per 25)
Resources
Images
 
 
5315134 - Small Image
 
5315134 - Large Image
Attachments
 
 
5315134 - Specification Sheet
Other Links
 
 
5315134 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
4 Inches Length x 4 Inches Width x 1-1/2 Inches Depth
Descriptions
Product Type
4 Inch SQ BX Ext, STL, 21CU, 3/4KOIN.
Description
4"EXT RING 3/4KO
extra long description
ABB 53151 3/4 4 INCH SQ BX EXT,STL,
Long Description
Square Box Extension Ring, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel
Additional Information
number of outlet
1
Knockouts
8
Manufacturer Information
Manufacturers Part Number
53151 3/4
Brand
Steel City
GTIN
00785991167856
UPC
785991167856
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Extension Rings
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat