531711234 - 4"Ext Ring 1/2&3/4 Ko Weld

Steel City

  • $19.93 (Each)
  • $19.93 (Each)

  • $498.13 (Per 25)

  • $1,992.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
531711234
Manufacturer
Steel City
Manufacturer's Part Number
531711234
Description
4"Ext Ring 1/2&3/4 Ko Weld
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, 0.63 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
785991168402 / 5415022252828 / 00785991168402
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.93 (Each)
Carton
$498.13 (Per 25)
Resources
Images
 
 
531711234 - Small Image
 
531711234 - Large Image
 
531711234 - Large Image
Attachments
 
 
531711234 - Specification Sheet
Other Links
 
 
531711234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Size
4 Inches Length x 4 Inches Width x 2-1/8 Inches Depth
Descriptions
Product Type
Square Box Extension Ring
Description
4"EXT RING 1/2&3/4 KO WELD
Long Description
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, 0.63 lb/EA
Features
Square Box Extension Ring, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel.
Short Description
4" Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 2-1/8" Deep, 1/2" & 3/4" KO
extra long description
ABB 531711234 4SQ EXT RING,STL,30.3
Additional Information
for use with
Square Boxes
Standards Met
UL E2969
package quantity
25 CT
Made in USA
yes
number of outlet
1
Knockouts
12
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
531711234
sub brand
Steel City
GTIN
00785991168402
UPC
785991168402
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Extension Rings
Packaging
Weight
0.63 lb/EA
Weight per each
0.625
Carton
25
Uses, Certifications, and Standards
standard
UL E2969 / UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat