531711234 - 4"Ext Ring 1/2&3/4 Ko Weld

Steel City

  • $18.34 (Each)
  • $18.34 (Each)

  • $458.38 (Per 25)

  • $1,833.50 (Per 100)
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
531711234
Manufacturer
Steel City
Manufacturer's Part Number
531711234
Description
4"Ext Ring 1/2&3/4 Ko Weld
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, 0.63 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
785991168402 / 5415022252828 / 00785991168402
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.34 (Each)
Carton
$458.38 (Per 25)
Resources
Images
 
 
531711234 - Large Image
 
531711234 - Large Image
Other Links
 
 
531711234 - Other
Attachments
 
 
531711234 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
101.6 mm
Width
101.6 mm
Size
4 Inches Length x 4 Inches Width x 2-1/8 Inches Depth
Descriptions
Product Type
Square Box Extension Ring
Description
4"EXT RING 1/2&3/4 KO WELD
Long Description
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, 0.63 lb/EA
Features
Square Box Extension Ring, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel.
Short Description
4" Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 2-1/8" Deep, 1/2" & 3/4" KO
extra long description
ABB 531711234 4SQ EXT RING,STL,30.3
Additional Information
for use with
Square Boxes
Standards Met
UL E2969
package quantity
25 CT
Made in USA
yes
number of outlet
1
Knockouts
12
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
531711234
sub brand
Steel City
GTIN
00785991168402
UPC
785991168402
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Extension Rings
Packaging
Weight
0.63 lb/EA
Weight per each
0.625
Carton
25
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 531711234.
Jump To:

Similar Items

Similar items are close alternatives to 531711234, though they may not be 100% alike.

Outlet Box Extension Ring, Steel, Zinc Chromate, Square, 4 In Width, 1/2 In;3/4 ...
  • Our Part #: TP428
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP428
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($263.03) ·
TP428 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat