5332GR - 1/2" Ext Bond LT Ins Flex Conn

T&B Ind Fitting

  • $26.65 (Each)
  • $26.65 (Each)

  • $666.16 (Per 25)

  • $2,664.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5332GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5332GR
Description
1/2" Ext Bond LT Ins Flex Conn
1/2 Inch External Bonding Liquidtight, Flexible Metal Conduit, Straight, Insulated, With Revolver Lug, With Tin Plated Cu Alloy Lug For #14 to #4 Ground Wire, For Use In Wet Locations, 25 Pieces
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210899985 / 5414363143130 / 00786210899985
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.65 (Each)
Carton
$666.16 (Per 25)
Standard Packaging
$2,664.62 (Per 100)
Resources
Images
 
 
5332GR - Small Image
 
5332GR - Large Image
Attachments
 
 
5332GR - Specification Sheet
Other Links
 
 
5332GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" EXT BOND LT INS FLEX CONN
Product Type
1/2 Insul GRND Liquidtight Straight
extra long description
ABB 5332GR 1/2 INSUL GRND LIQUIDTIG
Long Description
1/2 Inch External Bonding Liquidtight, Flexible Metal Conduit, Straight, Insulated, With Revolver Lug, With Tin Plated Cu Alloy Lug for #14 to #4 Ground Wire, for Use In Wet Locations, 25 Pieces
Manufacturer Information
Manufacturers Part Number
5332GR
Brand
T&B Ind Fitting
GTIN
00786210899985
UPC
786210899985
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-Straight
Packaging
Weight per each
0.185
Carton
25
Package
100
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat