5332GR - 1/2" Ext Bond LT Ins Flex Conn

T&B Ind Fitting

  • $26.65 (Each)
  • $26.65 (Each)

  • $666.16 (Per 25)

  • $2,664.62 (Per 100)
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
5332GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5332GR
Description
1/2" Ext Bond LT Ins Flex Conn
1/2 Inch External Bonding Liquidtight, Flexible Metal Conduit, Straight, Insulated, With Revolver Lug, With Tin Plated Cu Alloy Lug For #14 to #4 Ground Wire, For Use In Wet Locations, 25 Pieces
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210899985 / 5414363143130 / 00786210899985
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.65 (Each)
Carton
$666.16 (Per 25)
Standard Packaging
$2,664.62 (Per 100)
Resources
Images
 
 
5332GR - Small Image
 
5332GR - Large Image
Other Links
 
 
5332GR - Other
Attachments
 
 
5332GR - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" EXT BOND LT INS FLEX CONN
Long Description
1/2 Inch External Bonding Liquidtight, Flexible Metal Conduit, Straight, Insulated, With Revolver Lug, With Tin Plated Cu Alloy Lug for #14 to #4 Ground Wire, for Use In Wet Locations, 25 Pieces
Product Type
1/2 Insul GRND Liquidtight Straight
extra long description
ABB 5332GR 1/2 INSUL GRND LIQUIDTIG
Manufacturer Information
Manufacturers Part Number
5332GR
Brand
T&B Ind Fitting
GTIN
00786210899985
UPC
786210899985
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-Straight
Packaging
Weight per each
0.185
Carton
25
Package
100
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5332GR.
Jump To:

Cross Referenced

These items are similar to 5332GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-50L Appleton Electric 00781381403481
ST-50L Appleton Electric 00781381403078
430-SLTG Bridgeport Fittings 00781747204301
430-SLTIG Bridgeport Fittings 00781747244307
LTB50G Eaton Crouse-Hinds 00784564264015
LTB50GC Eaton Crouse-Hinds 00784564253019
GLTC-50 Garvin Industries 00785592988386
K0501-G Killark 00783936383514
4Q-50LT O-Z Gedney 00783126617245
4Q-50L O-Z Gedney 00783126617238
3512-3 Raco 00050169351239
5332GR Thomas & Betts 00786210899985
5232GR Thomas & Betts 00786210899831
5332GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat