5333GR - 3/4" STRT LT Insltd GRND Conn

T&B Ind Fitting

  • $39.02 (Each)
  • $39.02 (Each)

  • $975.60 (Per 25)

  • $3,902.40 (Per 100)
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
5333GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5333GR
Description
3/4" STRT LT Insltd GRND Conn
3/4 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Revolver Lug, With Tin Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210899992 / 5414363143147 / 00786210899992
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.02 (Each)
Carton
$975.60 (Per 25)
Resources
Images
 
 
5333GR - Large Image
 
5333GR - Large Image
 
5333GR - Large Image
 
5333GR - Small Image
360 Images
 
 
5333GR - 360 Image
Other Links
 
 
5333GR - Other
Attachments
 
 
5333GR - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
3/4 INCH
Descriptions
Description
3/4" STRT LT INSLTD GRND CONN
extra long description
ABB 5333GR 3/4 INSUL GRND LIQUIDTIG
Product Type
3/4 Insul GRND Liquidtight Straight
Long Description
3/4 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Revolver Lug, With Tin Plated Copper Alloy Lug for Awg #14 to #2 Ground Wire, for Use In Wet Locations, 25 Pieces
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5333GR
GTIN
00786210899992
UPC
786210899992
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Packaging
Weight per each
0.26
Carton
25
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5333GR.
Jump To:

Cross Referenced

These items are similar to 5333GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-75L Appleton Electric 00781381403498
ST-75L Appleton Electric 00781381403085
431-SLTG Bridgeport Fittings 00781747204318
431-SLTIG Bridgeport Fittings 00781747244314
LTB75G Eaton Crouse-Hinds 00784564264022
LTB75GC Eaton Crouse-Hinds 00784564253026
GLTC-75 Garvin Industries 00785592988430
K0751-G Killark 00783936383521
4Q-75LT O-Z Gedney 00783126617382
4Q-75L O-Z Gedney 00783126617375
3513-3 Raco 00050169351338
5333GR Thomas & Betts 00786210899992
5233GR Thomas & Betts 00786210899848
5333GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat