5334TB - 1" Ins LT Conn

T&B Ind Fitting

  • $22.83 (Each)
  • $22.83 (Each)

  • $228.30 (Per 10)

  • $1,141.48 (Per 50)

  • $2,282.95 (Per 100)

Availability: In Stock Locally
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
5334TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5334TB
Description
1" Ins LT Conn
Liquid Tight Straight Connector, 1 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-7/8 In Length, 1-5/16 In Diameter, Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053349 / 5414363075653 / 00786210053349
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.83 (Each)
Carton
$228.30 (Per 10)
Standard Packaging
$1,141.48 (Per 50)
Resources
360 Images
 
 
5334TB - 360 Image
Images
 
 
5334TB - Small Image
 
5334TB - Large Image
 
5334TB - Large Image
 
5334TB - Large Image
 
5334TB - Large Image
Other Links
 
 
5334TB - Other
 
5334TB - Other
 
5334TB - Other
Attachments
 
 
5334TB - Specification Sheet
Brochures
 
 
5334TB - Brochure
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
1-7/8 in;47.6 mm
Diameter
1-5/16 in;33.3 mm
Size
1 INCH
Descriptions
Description
1" INS LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 1 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-7/8 in Length, 1-5/16 in Diameter, Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100
Features
1 Inch Straight Steel Insulated Liquidtight Connector
Short Description
Liquid Tight Straight Connector, Steel, 1 in, Straight, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5334-TB 1 IN INSUL. LIQ.TIGHT C
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
1 CT;50 Pk
Made in USA
yes
Thread Size
1 in NPT
Connection Type
Threaded
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5334TB
sub brand
ABB
GTIN
00786210053349
UPC
786210053349
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
1 in
Packaging
Weight
37.5 lb/100
Weight per each
0.375
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5334TB.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5334TB.

1 Inch Straight Steel Insulated Liquidtight Connector
  • Our Part #: 5334
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5334-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($228.30) · 50 ($1,141.48) ·
5334 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat