5337 - 2" Ins LT Conn

T&B Ind Fitting

  • $110.66 (Each)
  • $110.66 (Each)

  • $553.30 (Per 5)

  • $11,065.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5337
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5337
Description
2" Ins LT Conn
Liquid Tight Straight Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 In Length, 2-3/16 In Diameter, Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 137.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053370 / 5414363075684 / 00786210053370
Weight per unit
1.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.66 (Each)
Carton
$553.30 (Per 5)
Resources
360 Images
 
 
5337 - 360 Image
Images
 
 
5337 - Small Image
 
5337 - Large Image
 
5337 - Large Image
 
5337 - Large Image
 
5337 - Large Image
 
5337 - Large Image
Other Links
 
 
5337 - Other
 
5337 - Other
Attachments
 
 
5337 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
3-1/4 in;82.6 mm
Diameter
2-3/16 in;55.6 mm
Size
2 INCH
Descriptions
Description
2" INS LT CONN
Features
2 Inch Straight Malleable Iron Insulated Liquidtight Connector
Short Description
Liquid Tight Straight Connector, Malleable Iron, 2 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 in Length, 2-3/16 in Diameter, Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 137.5 lb/100
extra long description
ABB 5337 2 IN INSUL. LIQ.TIGHT CONN
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5337
sub brand
ABB
GTIN
00786210053370
UPC
786210053370
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
2 in
Packaging
Weight
137.5 lb/100
Weight per each
1.375
Carton
5
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat