5337GR - 2" Ins GRND LT Straight

T&B Ind Fitting

  • $249.02 (Each)
  • $249.02 (Each)

  • $1,245.12 (Per 5)

  • $24,902.30 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5337GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5337GR
Description
2" Ins GRND LT Straight
2 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Copper Lug For Awg #4 to 2/0 Ground Wire, For Use In Wet Locations, 5 Pieces
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210896267 / 5414363143178 / 00786210896267
Weight per unit
1.985 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.02 (Each)
Carton
$1,245.12 (Per 5)
Resources
Images
 
 
5337GR - Small Image
 
5337GR - Large Image
Other Links
 
 
5337GR - Other
Attachments
 
 
5337GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
2 INCH
Descriptions
Description
2" INS GRND LT STRAIGHT
Product Type
2 Insul GRND Liq Tight Straight
extra long description
ABB 5337GR 2 INSUL GRND LIQ TIGHT S
Long Description
2 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Copper Lug for Awg #4 to 2/0 Ground Wire, for Use In Wet Locations, 5 Pieces
Manufacturer Information
Manufacturers Part Number
5337GR
Brand
T&B Ind Fitting
GTIN
00786210896267
UPC
786210896267
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Packaging
Weight per each
1.985
Carton
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat