5340 - 4" Ins LT Conn

T&B Ind Fitting

  • $971.25 (Each)
  • $971.25 (Each)

  • $97,125.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5340
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5340
Description
4" Ins LT Conn
4 Inch Straight Malleable Iron Insulated Liquidtight Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053400 / 5414363099987 / 00786210053400
Weight per unit
7.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$971.25 (Each)
Carton
$971.25 (Each)
Resources
Images
 
 
5340 - Small Image
 
5340 - Large Image
Attachments
 
 
5340 - Specification Sheet
Other Links
 
 
5340 - Other
 
5340 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
4 INCH
Descriptions
Description
4" INS LT CONN
Product Type
4 In Insul. Liq.Tight Conn Straigh
Long Description
4 Inch Straight Malleable Iron Insulated Liquidtight Connector
extra long description
ABB 5340 4 IN INSUL. LIQ.TIGHT CONN
Manufacturer Information
Manufacturers Part Number
5340
Brand
T&B Ind Fitting
GTIN
00786210053400
UPC
786210053400
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Packaging
Weight per each
7.52
Carton
1
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat