5342GR - 1/2" Ins 45D LT GRD FTG

T&B Ind Fitting

  • $40.23 (Each)
  • $40.23 (Each)

  • $1,005.80 (Per 25)

  • $2,011.60 (Per 50)

  • $4,023.20 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5342GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5342GR
Description
1/2" Ins 45D LT GRD FTG
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 45 Degree Angle, With Revolver Lug, With Tin to Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210900032 / 5415022257076 / 00786210900032
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.23 (Each)
Carton
$1,005.80 (Per 25)
Standard Packaging
$2,011.60 (Per 50)
Resources
Images
 
 
5342GR - Small Image
 
5342GR - Large Image
Other Links
 
 
5342GR - Other
Attachments
 
 
5342GR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" INS 45D LT GRD FTG
Product Type
Insul.45 Deg Liquidtite GRD FTG 1/2
extra long description
ABB 5342GR INSUL.45 DEG LIQUIDTITE
Long Description
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 45 Degree Angle, With Revolver Lug, With Tin to plated Copper Alloy Lug for Awg #14 to #2 Ground Wire, for Use In Wet Locations, 25 Pieces
Manufacturer Information
Manufacturers Part Number
5342GR
Brand
T&B Ind Fitting
GTIN
00786210900032
UPC
786210900032
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-45 degree
Packaging
Weight per each
0.35
Carton
25
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat