5343 - 3/4" 45D Ins LT Conn

T&B Ind Fitting

  • $35.32 (Each)
  • $35.32 (Each)

  • $353.24 (Per 10)

  • $1,766.21 (Per 50)

  • $3,532.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5343
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5343
Description
3/4" 45D Ins LT Conn
Liquid Tight 45°Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 In Length, Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053431 / 5414363075721 / 00786210053431
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.32 (Each)
Carton
$353.24 (Per 10)
Standard Packaging
$1,766.21 (Per 50)
Resources
Images
 
 
5343 - Small Image
 
5343 - Large Image
 
5343 - Large Image
 
5343 - Large Image
 
5343 - Large Image
 
5343 - Large Image
360 Images
 
 
5343 - 360 Image
Attachments
 
 
5343 - Specification Sheet
Other Links
 
 
5343 - Other
 
5343 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
1-21/32 in;42.1 mm
Size
3/4 INCH
Descriptions
Description
3/4" 45D INS LT CONN
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Short Description
Liquid Tight 45° Connector, Malleable Iron, 3/4 in, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Long Description
Liquid Tight 45°Connector, 3/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 in Length, Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100
Features
3/4 Inch 45 Degree Malleable Iron Insulated Liquidtight Connector
extra long description
ABB 5343 3/4IN INSUL 45 DEGREE LIQ
Additional Information
Connection Orientation
45°
Insulated/Non-Insulated
Insulated
Thread Size
3/4 in NPT
Connection Type
Threaded
Number of Outlets
1
Made in USA
yes
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
10 CT;50 PK
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
5343
GTIN
00786210053431
UPC
786210053431
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-45 Degree
Trade Size
Trade Size
3/4 in
Packaging
Weight
37.5 lb/100
Weight per each
0.375
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat