5344 - 1" 45D Ins LT Conn

T&B Ind Fitting

  • $67.84 (Each)
  • $67.84 (Each)

  • $339.19 (Per 5)

  • $1,695.94 (Per 25)

  • $6,783.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5344
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5344
Description
1" 45D Ins LT Conn
1 Inch 45 Degree Malleable Iron Insulated Liquidtight Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053448 / 5414363075738 / 00786210053448
Weight per unit
0.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.84 (Each)
Carton
$339.19 (Per 5)
Standard Packaging
$1,695.94 (Per 25)
Resources
Images
 
 
5344 - Small Image
 
5344 - Large Image
360 Images
 
 
5344 - 360 Image
Attachments
 
 
5344 - Specification Sheet
Other Links
 
 
5344 - Other
 
5344 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1 INCH
Descriptions
Description
1" 45D INS LT CONN
extra long description
ABB 5344 1 IN INSUL 45 DEGREE LIQ T
Product Type
1 In Insul 45 Degree Liq Tight Con
Long Description
1 Inch 45 Degree Malleable Iron Insulated Liquidtight Connector
Manufacturer Information
Manufacturers Part Number
5344
Brand
T&B Ind Fitting
GTIN
00786210053448
UPC
786210053448
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-45 Degree
Packaging
Weight per each
0.535
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat