5347 - 2" 45D Ins LT Conn

T&B Ind Fitting

  • $203.10 (Each)
  • $203.10 (Each)

  • $1,015.49 (Per 5)

  • $20,309.87 (Per 100)
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
5347
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5347
Description
2" 45D Ins LT Conn
Liquid Tight 45°Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 In Length, Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 219.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053479 / 5414363099994 / 00786210053479
Weight per unit
2.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.10 (Each)
Carton
$203.10 (Each)
Standard Packaging
$1,015.49 (Per 5)
Resources
Images
 
 
5347 - Small Image
 
5347 - Large Image
 
5347 - Large Image
Attachments
 
 
5347 - Specification Sheet
Other Links
 
 
5347 - Other
 
5347 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
3-1/4 in;82.6 mm
Size
2 INCH
Descriptions
Description
2" 45D INS LT CONN
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Long Description
Liquid Tight 45°Connector, 2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 3-1/4 in Length, Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 219.5 lb/100
Features
2 Inch 45 Degree Malleable Iron Insulated Liquidtight Connector
Short Description
Liquid Tight 45° Connector, Malleable Iron, 2 in, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5347 2 IN INSUL 45 DEGREE LIQ T
Additional Information
Connection Orientation
45°
Insulated/Non-Insulated
Insulated
Thread Size
2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
1 CT;5 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
5347
GTIN
00786210053479
UPC
786210053479
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-45 Degree
Trade Size
Trade Size
2 in
Packaging
Weight
219.5 lb/100
Weight per each
2.195
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5347.
Jump To:

Cross Referenced

These items are similar to 5347 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB45200 Appleton Electric 00781381681858
455SLTI Bridgeport Fittings 00781747044556
LTB20045 Eaton Crouse-Hinds 00784564462008
LTBK20045 Eaton Crouse-Hinds 00784564000408
H20041 Hubbell Wiring Device-Kellems 00783585035680
K20041 Killark 00783936998664
4Q4200T O-Z Gedney 00783126619102
4Q4200TG O-Z Gedney n/a
3568 Raco 00050169035689
H20041 Raco n/a
LTMI45200 Raco n/a
5347 Thomas & Betts 00786210053479

* All prices subject to change.

Begin Live Chat