5352 - 1/2" 90D Ins LT Conn

T&B Liquidtight Fittings

  • $18.63 (Each)
  • $18.63 (Each)

  • $465.66 (Per 25)

  • $931.32 (Per 50)

  • $1,862.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5352
Manufacturer
T&B Liquidtight Fittings
Manufacturer's Part Number
5352
Description
1/2" 90D Ins LT Conn
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron Material, 1-3/8 In Length, 1.46 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 29 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053523 / 5414363075776 / 00786210053523
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.63 (Each)
Carton
$465.66 (Per 25)
Standard Packaging
$931.32 (Per 50)
Resources
Images
 
 
5352 - Small Image
 
5352 - Large Image
 
5352 - Large Image
 
5352 - Large Image
Other Links
 
 
5352 - Other
 
5352 - Other
Attachments
 
 
5352 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
PVC Exterior Coating;Urethane Interior Coating
Color
Gray (Exterior Coating);Red (Interior Coating)
Dimensions and Weight
Length
1-3/8 in;34.9 mm
Diameter
1.46 in
Size
1/2 INCH
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Description
1/2" 90D INS LT CONN
Long Description
Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron Material, 1-3/8 in Length, 1.46 in Diameter, Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 29 lb/100
Short Description
Liquid Tight 90° Connector, Malleable Iron, 1/2 in, Insulated
Special Features
Sealing Sleeves on all Conduit Openings;PVC Coated Connector Work Together to Seal Out Water and Other Corrosive Liquids, Protecting the Conductors from Damage
Features
1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
extra long description
TB 5352 1/2 INSUL 90 DEGREE LIQ TIG
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Thread Size
1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
Standards Met
UL Listed;UL 514B Listed;UL 467;ETL Listed
package quantity
25 CT;50 PK
Manufacturer Information
Brand
T&B Liquidtight Fittings
Manufacturers Part Number
5352
sub brand
ABB
GTIN
00786210053523
UPC
786210053523
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
1/2 in
Availability
Status
Inactive
Packaging
Weight
29 lb/100
Weight per each
0.29
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat