5352GR - 1/2" 90D Ebnd Ins LT Flex Conn

T&B Ind Fitting

  • $51.26 (Each)
  • $51.26 (Each)

  • $1,281.60 (Per 25)

  • $2,563.20 (Per 50)

  • $5,126.40 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5352GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5352GR
Description
1/2" 90D Ebnd Ins LT Flex Conn
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 90 Degree Angle, With Revolver Lug, With Tin to Plated Copper Alloy Lug For Awg #14 to #2 Ground Wire, For Use In Wet Locations, 25 Pieces
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210900087 / 5415022156553 / 00786210900087
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.26 (Each)
Carton
$1,281.60 (Per 25)
Standard Packaging
$2,563.20 (Per 50)
Resources
Images
 
 
5352GR - Small Image
 
5352GR - Large Image
Attachments
 
 
5352GR - Specification Sheet
Other Links
 
 
5352GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
Insul.90 Deg Liquidtite GRD FTG 1/2
Description
1/2" 90D EBND INS LT FLEX CONN
extra long description
ABB 5352GR INSUL.90 DEG LIQUIDTITE
Long Description
1/2 Inch External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, 90 Degree Angle, With Revolver Lug, With Tin to plated Copper Alloy Lug for Awg #14 to #2 Ground Wire, for Use In Wet Locations, 25 Pieces
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5352GR
GTIN
00786210900087
UPC
786210900087
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-90 degree
Packaging
Weight per each
0.31
Carton
25
Package
50
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat