5352TB - 1/2" 90D Insltd LT Conn

T&B Ind Fitting

  • $16.59 (Each)
  • $16.59 (Each)

  • $414.80 (Per 25)

  • $829.59 (Per 50)

  • $1,659.18 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5352TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5352-TB
Description
1/2" 90D Insltd LT Conn
1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210357836 / 00786210357836
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.59 (Each)
Carton
$414.80 (Per 25)
Standard Packaging
$829.59 (Per 50)
Resources
Images
 
 
5352TB - Small Image
 
5352TB - Large Image
Attachments
 
 
5352TB - Specification Sheet
Other Links
 
 
5352TB - Other
 
5352TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" 90D INSLTD LT CONN
Product Type
1/2 Insul 90 Degree Liqtight Conn
extra long description
ABB 5352-TB 1/2 INSUL 90 DEGREE LIQ
Long Description
1/2 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Manufacturer Information
Manufacturers Part Number
5352-TB
Brand
T&B Ind Fitting
GTIN
00786210357836
UPC
786210357836
Taxonomies, Classifications, and Categories
Type
Connectors-90 Degree
Packaging
Weight per each
0.29
Carton
25
Package
50
Uses, Certifications, and Standards
standard
UL E23018, CSA / UL E23018, CSA
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat