5354 - 1" 90D Ins LT Conn

T&B Ind Fitting

  • $64.36 (Each)
  • $64.36 (Each)

  • $321.82 (Per 5)

  • $1,609.11 (Per 25)

  • $6,436.44 (Per 100)
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
5354
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5354
Description
1" 90D Ins LT Conn
Liquid Tight 90°Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 In Length, Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 65.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053547 / 5414363075790 / 00786210053547
Weight per unit
0.655 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.36 (Each)
Carton
$321.82 (Per 5)
Standard Packaging
$1,609.11 (Per 25)
Resources
Images
 
 
5354 - Small Image
 
5354 - Large Image
 
5354 - Large Image
 
5354 - Large Image
 
5354 - Large Image
 
5354 - Large Image
360 Images
 
 
5354 - 360 Image
Attachments
 
 
5354 - Specification Sheet
Other Links
 
 
5354 - Other
 
5354 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
1-7/8 in;47.6 mm
Size
1 INCH
Descriptions
Description
1" 90D INS LT CONN
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90°Connector, 1 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 in Length, Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 65.5 lb/100
Features
1 Inch 90 Degree Malleable Iron Insulated Liquidtight Connector
Short Description
Liquid Tight 90° Connector, Malleable Iron, 1 in, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5354 1 IN INSUL 90 DEGREE LIQ T
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Thread Size
1 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5354
sub brand
ABB
GTIN
00786210053547
UPC
786210053547
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
1 in
Packaging
Weight
65.5 lb/100
Weight per each
0.655
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5354.
Jump To:

Cross Referenced

These items are similar to 5354 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB90100 Appleton Electric 00781381682053
LT90100A Arlington 00018997329110
472SLTI Bridgeport Fittings 00781747044723
LTB10090 Eaton Crouse-Hinds 00784564911001
LTBK10090 Eaton Crouse-Hinds 00784564000231
LTQB10090 Eaton Crouse-Hinds 00662277005470
H10091 Hubbell Wiring Device-Kellems 00783585035444
K10091 Killark 00783936991535
4Q9100T O-Z Gedney 00783126619201
4Q9100TG O-Z Gedney n/a
LTMI90100 Raco n/a
3544 Raco 00050169035443
H10091 Raco n/a
LML-32 Remke 00785411302935
5354 Thomas & Betts 00786210053547
LT-993 Thomas & Betts 00785991426267
493S Topaz 00751338148208

* All prices subject to change.

Begin Live Chat