5402LR - 4" RND/Oct CVR

Steel City

  • $7.58 (Each)
  • $7.58 (Each)

  • $189.50 (Per 25)

  • $758.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5402LR
Manufacturer
Steel City
Manufacturer's Part Number
5402 LR
Description
4" RND/Oct CVR
Octagon Box Cover, 4 Inch Diameter, Pre-Galvanized Steel, Flat and Center Blanked For Duplex Receptacle, For Use With Round and Octagon Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991154054 / 00785991154054
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Carton
$189.50 (Per 25)
Resources
Images
 
 
5402LR - Small Image
 
5402LR - Large Image
Attachments
 
 
5402LR - Specification Sheet
Other Links
 
 
5402LR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Size
4 Inches
Descriptions
Product Type
4 Oct BX Cover, STL, Flat, Duplex Rec.
Description
4" RND/OCT CVR
extra long description
ABB 5402 LR 4 OCT BX COVER,STL,FLAT
Long Description
Octagon Box Cover, 4 Inch Diameter, Pre-Galvanized Steel, Flat and Center Blanked for Duplex Receptacle, For use with Round and Octagon Boxes
Manufacturer Information
Manufacturers Part Number
5402 LR
Brand
Steel City
GTIN
00785991154054
UPC
785991154054
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.17
Carton
25
Uses, Certifications, and Standards
Application
For use with round and octagon boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat