54101 - #14 to #10 Cu STD. Bar. 1/4 Bolt

Color-Keyed

  • $8.38 (Each)
  • $8.38 (Each)

  • $419.04 (Per 50)

  • $838.08 (Per 100)

  • $4,190.40 (Per 500)

Available from manufacturer.
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
54101
Manufacturer
Color-Keyed
Manufacturer's Part Number
54101
Description
#14 to #10 Cu STD. Bar. 1/4 Bolt
Copper One-Hole Lug, Standard Barrel, Max 35KV, Wire Size #14-10 Awg, 1/4 Inch Bolt Size, Tin Plated, Die Code ERG2002, Die Color Code N/A
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210953991 / 5415022247428 / 00786210953991
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.38 (Each)
Carton
$419.04 (Per 50)
Standard Packaging
$4,190.40 (Per 500)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
360 Images
 
 
54101 - 360 Image
Images
 
 
54101 - Small Image
 
54101 - Large Image
 
54101 - Large Image
 
54101 - Large Image
 
54101 - Large Image
 
54101 - Large Image
Other Links
 
 
54101 - Other
Attachments
 
 
54101 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Descriptions
Description
#14 TO #10 CU STD. BAR. 1/4 BOLT
Product Type
NO14 to NO10 Cu STD. Bar. 1/4 Bolt
Long Description
Copper One-Hole Lug, Standard Barrel, Max 35kV, Wire Size #14-10 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code ERG2002, Die Color Code N/A
extra long description
ABB 54101 No14 TO No10 CU STD. BAR.
Additional Information
Number of Holes
1
Stud Size
1/4 in
Cable Size
14-10 AWG
Manufacturer Information
Manufacturers Part Number
54101
Brand
COLOR-KEYED
GTIN
00786210953991
UPC
786210953991
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.005
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area