54105 - #6 1H Comp Lug

Color-Keyed

  • $3.16 (Each)
  • $3.16 (Each)

  • $158.24 (Per 50)

  • $316.47 (Per 100)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
54105
Manufacturer
Color-Keyed
Manufacturer's Part Number
54105
Description
#6 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541051 / 5414363074243 / 00786210541051
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$158.24 (Per 50)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
4,774
Resources
360 Images
 
 
54105 - 360 Image
Images
 
 
54105 - Small Image
 
54105 - Large Image
 
54105 - Large Image
 
54105 - Large Image
 
54105 - Video
Other Links
 
 
54105 - Other
 
54105 - Other
Attachments
 
 
54105 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
None
Material
Copper
Terminal Type
Tongue
Voltage Rating
35 kV
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Insulation Color
Blue (Die Color)
Dimensions and Weight
Overall Length
1.23 in
Descriptions
Description
#6 1H COMP LUG
Extra Long Description
TB 54105 No6 CU STD. BRL. 1 HOLE 1/
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Long Description
Standard Barrel Single Hole Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA
Product Type
Standard Barrel Single Hole Compression Lug
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.23 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
Additional Information
Cable Size
6 AWG
For Stud Size
1/4 in
For Use With
Copper Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#6 AWG
Maximum Voltage Rating
35 kV
Media
Yes
Number Of Holes
1
Package Quantity
50 CT;500 PK
Standards Met
UL Listed E9809;CSA Certified
Stud Size
1/4 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54105
Sub Brand
Color-Keyed
GTIN
00786210541051
UPC
786210541051
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.02 lb/EA
Weight per each
0.015
Carton
50
Uses, Certifications, and Standards
Standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,774

Location search:
These alternate items can be purchased instead of 54105.
Jump To:

Similar Items

Similar items are close alternatives to 54105, though they may not be 100% alike.

Cross Referenced

These items are similar to 54105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30015 3M Electrical Products 00054007124283
VHCS-6-14 Anderson n/a
VHCS614 Anderson n/a
YA6CL-BOX Burndy 00781810552759
YA6C-L Burndy 00781810126516
YA6C-L1 Burndy n/a
DPLS2-1 DOSSERT n/a
GL 614 Greaves n/a
GL-614 Greaves 00784491320044
VHCS-6-14 Hubbell Power Systems n/a
CRB-6 ILSCO n/a
CSWS-6-14 ILSCO 00783669628975
CRB6 ILSCO n/a
B132C ILSCO n/a
94018 Morris 00601986940184
GL614 NSi Industries 00662381036025
LCAS6-14-L Panduit 00074983225224
LCA4-14-L Panduit 00074983900114
LCA6-14-L Panduit 00074983900060
LCA6-14 Panduit n/a
BLU-6S1 Penn-Union 00785037231862
54105 Thomas & Betts 00786210541051
CTL6-14 Thomas & Betts 00783786131709
HL6-14 Thomas & Betts n/a
S989051 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat