54106 - #4 1H Comp Lug

Color-Keyed

  • $3.64 (Each)
  • $3.64 (Each)

  • $181.88 (Per 50)

  • $363.75 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54106
Manufacturer
Color-Keyed
Manufacturer's Part Number
54106
Description
#4 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.38 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541068 / 5414363143284 / 00786210541068
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.64 (Each)
Carton
$181.88 (Per 50)
Resources
Images
 
 
54106 - Small Image
 
54106 - Large Image
 
54106 - Large Image
 
54106 - Large Image
 
54106 - Large Image
360 Images
 
 
54106 - 360 Image
Attachments
 
 
54106 - Specification Sheet
Other Links
 
 
54106 - Other
 
54106 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray (Die Color)
Color
Gray
Dimensions and Weight
Overall Length
1.38 in
Descriptions
Description
#4 1H COMP LUG
Long Description
Standard Barrel Single Hole Compression Lug, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.38 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Product Type
Standard Barrel Single Hole Compression Lug
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.38 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
extra long description
ABB 54106 No4 CU STD BRL. 1 HOLE.25
Additional Information
Maximum Conductor Size
#4 AWG
For Stud Size
1/4 in
for use with
Copper Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
50 CT;500 PK
Stud Size
1/4 in
Number of Holes
1
Cable Size
4 AWG
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54106
GTIN
00786210541068
UPC
786210541068
Taxonomies, Classifications, and Categories
Type
Standard Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight
0.02 lb/EA
Weight per each
0.018
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat