54107 - #2 1H Comp Lug

Color-Keyed

  • $4.89 (Each)
  • $4.89 (Each)

  • $122.35 (Per 25)

  • $489.41 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54107
Manufacturer
Color-Keyed
Manufacturer's Part Number
54107
Description
#2 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541075 / 5414363143314 / 00786210541075
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.89 (Each)
Carton
$122.35 (Per 25)
Resources
Images
 
 
54107 - Small Image
 
54107 - Large Image
 
54107 - Large Image
 
54107 - Large Image
 
54107 - Large Image
360 Images
 
 
54107 - 360 Image
Attachments
 
 
54107 - Specification Sheet
Other Links
 
 
54107 - Other
 
54107 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Terminal Type
Tongue
Material, Color, and Finish
Color
Brown
Conductor Material
Copper
Insulation Color
Brown (Die Color)
Dimensions and Weight
Overall Length
1.50 in
Descriptions
Description
#2 1H COMP LUG
Product Type
Standard Barrel Single Hole Compression Lug
Long Description
Standard Barrel Single Hole Compression Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 in Overall Length, Tongue Terminal, 35 kV, 0.03 lb/EA
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Short Description
#2 Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.50 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
extra long description
ABB 54107 No2 CU STD BRL 1 HOLE 1/4
Additional Information
Cable Size
2 AWG
Maximum Conductor Size
#2 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
25 CT;250 PK
Number of Holes
1
Stud Size
1/4 in
Manufacturer Information
sub brand
Color-Keyed
Brand
COLOR-KEYED
Manufacturers Part Number
54107
GTIN
00786210541075
UPC
786210541075
Taxonomies, Classifications, and Categories
Type
Standard Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
25
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat