54108 - #1 1H Comp Lug

Color-Keyed

  • $6.51 (Each)
  • $6.51 (Each)

  • $130.29 (Per 20)

  • $651.47 (Per 100)

Availability: In Stock Locally
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
54108
Manufacturer
Color-Keyed
Manufacturer's Part Number
54108
Description
#1 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541082 / 5414363129516 / 00786210541082
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Carton
$130.29 (Per 20)
Resources
Images
 
 
54108 - Small Image
 
54108 - Large Image
 
54108 - Large Image
 
54108 - Large Image
 
54108 - Large Image
360 Images
 
 
54108 - 360 Image
Attachments
 
 
54108 - Specification Sheet
Other Links
 
 
54108 - Other
 
54108 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Green (Die Color)
Color
Green
Dimensions and Weight
Overall Length
1.50 in
Descriptions
Description
#1 1H COMP LUG
Product Type
Standard Barrel Single Hole Compression Lug
Long Description
Standard Barrel Single Hole Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 1.50 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Short Description
#1 Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.50 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
extra long description
ABB 54108 NO1 CU STD BRL. 1 HOLE.25
Additional Information
Maximum Conductor Size
1/0 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
1 CT;200 PK
Number of Holes
1
Cable Size
1 AWG
Stud Size
1/4 in
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54108
GTIN
00786210541082
UPC
786210541082
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.13 lb/EA
Weight per each
0.125
Carton
20
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54108.
Jump To:

Similar Items

Similar items are close alternatives to 54108, though they may not be 100% alike.

1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE1 Awg-1/4" Bolt Short Barre...
  • Our Part #: GL114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL114
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($365.03) ·
GL114 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.30

Each

QTY:
Each
Add
The LCA1-14-E Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA114E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA1-14-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 60 ($368.27) ·
LCA114E - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.14

Each

QTY:
Each
Add
00074983225330|0074983|074983225330|07498322533|22533|LCAS1 14 E|LCAS114E|LCAS1-...
  • Our Part #: LCAS114E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCAS1-14-E
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 20 ($52.69) · 80 ($210.76) ·
LCAS114E - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.63

Each

QTY:
Each
Add
1 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA1CL2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA1CL2
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.37) ·
YA1CL2 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54108 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CLU125 Bridgeport Fittings 00781747241252
CLU70 Bridgeport Fittings 00781747240705
YA1CL2 Burndy 00781810551264
HCS1114 Burndy n/a
80675 Burndy n/a
CC125 CMC n/a
GL 114 Greaves n/a
GL114 Greaves 00784491320112
VHCS114 Hubbell Power Systems 00096359338369
VHCS-1-14 Hubbell Power Systems n/a
CRA-1-14 ILSCO n/a
CSWS-1-14 ILSCO 00783669634334
CCL114 ILSCO n/a
CRA2 ILSCO n/a
CRA114 ILSCO n/a
CCL-1-14 ILSCO 00783669031386
94042 Morris 00601986940429
55126 NAED n/a
GL114 NSi Industries 00662381036421
XL011 O-Z Gedney n/a
XL012 O-Z Gedney n/a
XLH012 O-Z Gedney 00783126574029
LCA1-14-E Panduit 00074983900190
LCAS114E Panduit 00074983225330
LCA1-14 Panduit n/a
BLU-1S9 Penn-Union 00785037230360
BLU1S9 PU n/a
AA1CB Raco n/a
BCL016B Raco n/a
AA1C2B Raco n/a
BCL018B Raco n/a
15514 TE Connectivity n/a
54108 Thomas & Betts 00786210541082
CTL114 Thomas & Betts 00783786131792
HL1-14 Thomas & Betts n/a
HL114 Thomas & Betts n/a
S989173 Thomas & Betts n/a
54108BE Thomas & Betts 00786209891914

* All prices subject to change.

Begin Live Chat