54109 - 1/0 1H Comp Lug

Color-Keyed

  • $6.91 (Each)
  • $6.91 (Each)

  • $69.15 (Per 10)

  • $691.48 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
54109
Manufacturer
Color-Keyed
Manufacturer's Part Number
54109
Description
1/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 In Overall Length, Tongue Terminal, 35 KV, 0.06 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541099 / 5414363143338 / 00786210541099
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.91 (Each)
Carton
$69.15 (Per 10)
Resources
Images
 
 
54109 - Small Image
 
54109 - Large Image
 
54109 - Large Image
 
54109 - Large Image
 
54109 - Large Image
 
54109 - Large Image
360 Images
 
 
54109 - 360 Image
Attachments
 
 
54109 - Specification Sheet
Other Links
 
 
54109 - Other
 
54109 - Other
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Pink (Die Color)
Color
Pink
Dimensions and Weight
Overall Length
1.88 in
Descriptions
Product Type
Standard Barrel Single Hole Compression Lug
Description
1/0 1H COMP LUG
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.88 in L, 35 kV
Long Description
Standard Barrel Single Hole Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 in Overall Length, Tongue Terminal, 35 kV, 0.06 lb/EA
Special Features
Standard Barrel;High Conductivity
extra long description
ABB 54109 1/0 CU STD BRL. 1 HOLE 3/
Additional Information
Maximum Conductor Size
1/0 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Number of Holes
1
Cable Size
1/0 AWG
Stud Size
3/8 in
Manufacturer Information
sub brand
Color-Keyed
Brand
COLOR-KEYED
Manufacturers Part Number
54109
GTIN
00786210541099
UPC
786210541099
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.06 lb/EA
Weight per each
0.055
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels

* All prices subject to change.