54113 - 250 1H Comp Lug

Color-Keyed

  • $11.45 (Each)
  • $11.45 (Each)

  • $114.45 (Per 10)

  • $1,144.54 (Per 100)

In-Stock: 38 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54113
Manufacturer
Color-Keyed
Manufacturer's Part Number
54113
Description
250 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541136 / 5414363074274 / 00786210541136
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.45 (Each)
Carton
$114.45 (Per 10)
Stock Availability
Nacogdoches
38 (Check another store)
All Stores
1,007
Resources
360 Images
 
 
54113 - 360 Image
Images
 
 
54113 - Small Image
 
54113 - Large Image
 
54113 - Large Image
 
54113 - Large Image
 
54113 - Large Image
 
54113 - Large Image
 
54113 - Large Image
Other Links
 
 
54113 - Other
 
54113 - Other
Attachments
 
 
54113 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Yellow (Die Color)
Color
Yellow
Dimensions and Weight
Overall Length
2.60 in
Descriptions
Description
250 1H COMP LUG
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.60 in L, 35 kV
Product Type
Standard Barrel Single Hole Compression Lug
Long Description
Standard Barrel Single Hole Compression Lug, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA
Special Features
Standard Barrel;High Conductivity
extra long description
ABB 54113 250 CU STD. BRL. 1 HOLE.5
Additional Information
Maximum Conductor Size
250 kcmil
For Stud Size
0.5 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Number of Holes
1
Stud Size
1/2 in
Cable Size
250 kcmil
Manufacturer Information
sub brand
Color-Keyed
Brand
COLOR-KEYED
Manufacturers Part Number
54113
GTIN
00786210541136
UPC
786210541136
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.13 lb/EA
Weight per each
0.125
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat