54123TB - 750KCMIL 1H Comp Lug

Color-Keyed

  • $49.39 (Each)
  • $49.39 (Each)

  • $296.33 (Per 6)

  • $2,963.26 (Per 60)

  • $4,938.76 (Per 100)
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
54123TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54123-TB
Description
750KCMIL 1H Comp Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 750 Kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541235 / 5414363110439 / 00786210541235
Weight per unit
0.615 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.39 (Each)
Carton
$296.33 (Per 6)
Standard Packaging
$2,963.26 (Per 60)
Resources
360 Images
 
 
54123TB - 360 Image
Images
 
 
54123TB - Small Image
 
54123TB - Large Image
 
54123TB - Large Image
 
54123TB - Large Image
Other Links
 
 
54123TB - Other
 
54123TB - Other
Attachments
 
 
54123TB - Specification Sheet
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
Copper
insulation
None
Voltage Rating
35 kV
Material, Color, and Finish
Color
Black
Descriptions
Description
750KCMIL 1H COMP LUG
Product Type
750 Cu STD. BRL. 1 Hole 5/8 In Bolt
extra long description
ABB 54123-TB 750 CU STD. BRL. 1 HOL
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 750 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black
Additional Information
Number of Holes
1
Stud Size
5/8 in
Cable Size
750 kcmil
Manufacturer Information
Manufacturers Part Number
54123-TB
Brand
COLOR-KEYED
GTIN
00786210541235
UPC
786210541235
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.615
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat