54126 - 900MCM 1H Cop Lug

Color-Keyed

  • $56.74 (Each)
  • $56.74 (Each)

  • $170.22 (Per 3)

  • $1,702.20 (Per 30)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54126
Manufacturer
Color-Keyed
Manufacturer's Part Number
54126
Description
900MCM 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 900 Kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Die Code 115, Die Color Code Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541266 / 5414363143406 / 00786210541266
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.74 (Each)
Carton
$170.22 (Per 3)
Standard Packaging
$1,702.20 (Per 30)
Resources
Images
 
 
54126 - Small Image
 
54126 - Large Image
Attachments
 
 
54126 - Specification Sheet
Other Links
 
 
54126 - Other
 
54126 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
900 Cu STD. BRL. 1 Hole 5/8 In Bolt
Description
900MCM 1H COP LUG
extra long description
ABB 54126 900 CU STD. BRL. 1 HOLE 5
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 900 kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Die Code 115, Die Color Code Yellow
Additional Information
Number of Holes
1
Stud Size
5/8 in
Manufacturer Information
Manufacturers Part Number
54126
Brand
COLOR-KEYED
GTIN
00786210541266
UPC
786210541266
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.9
Carton
3
Package
30
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat